Zoro Homepage

1/2in. x 24in. Chrome Plated Brass Pipe Nipple

  • Mfr # N16924

  • Zoro # G512121405


product price: $320.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Width
0.84 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N16924
Zoro #
G512121405
UPC #
717510169249
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.84 in
Length
24 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.