Shop JONES STEPHENS
See all product information
Create Account
1/2in. x 27 x .318in. Faucet Seat for Kohler
Mfr # B40028
Zoro # G412130057
product price:Â $0.89
/ea
Sold in multiples of 10 for $8.90
Key Features
Material
Brass
Length
6.50 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B40028
- Zoro #
- G412130057
- UPC #
- 717510411287
- Country of Origin
- United States
Dimensions
- Length
- 6.50 in
- Width
- 6 in
Details
- Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.