Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. x 300ft Natural PEX-A Pipe for Potable Water, Coil

  • Mfr # F76783

  • Zoro # G212127011


product price: $225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tube Color
Natural
Width
29.13 in
Standards
ANSI 14
Material
Crosslinked Polyethylene
Tube Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F76783
Zoro #
G212127011
UPC #
717510263732
Country of Origin
Spain

Dimensions

Width
29.13 in
Tube Length
300 ft

Details

Tube Color
Natural
Standards
ANSI 14
Material
Crosslinked Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.