Zoro Homepage

1/2in. x 3/4in. Black Iron Reducing Tee, Banded

  • Mfr # B4600057

  • Zoro # G912106446


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Cast Iron
Overall Pipe Length
2.50 in
Outside Dia.
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4600057
Zoro #
G912106446
UPC #
677706092815
Country of Origin
China

Dimensions

Overall Pipe Length
2.50 in
Outside Dia.
1.70 in

Details

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.