
1/2in. x 3/4in. Cast Brass Hose Bibb
Mfr # B59050
Zoro # G412108476
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Basic Pipe Fitting Material
Cast Brass
Inlet Size
1/2 in x 3/4 in
Handle Material
Cast Brass
Basic Material
Cast Brass
Pipe Size (Fittings)
1/2 in x 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B59050
Zoro #
G412108476
UPC #
717510590500
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/2 in x 3/4 in
Pipe Size (Fittings)
1/2 in x 3/4 in
Details
Basic Pipe Fitting Material
Cast Brass
Item
Hose Bibb
Handle Material
Cast Brass
Basic Material
Cast Brass
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.