
1/2in. x 3/8in. Black Iron 90Deg. Reducing Elbow, Banded
Mfr # B2350058
Zoro # G512109960
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Standards
ANSI 372-2016
Outside Dia.
0.60 in
Overall Pipe Length
1.50 in
Basic Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2350058
Zoro #
G512109960
UPC #
677706091467
Country of Origin
China
Dimensions
Outside Dia.
0.60 in
Overall Pipe Length
1.50 in
Details
Standards
ANSI 372-2016
Basic Pipe Fitting Material
Steel
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.