
1/2in. x 3/8in. Chrome Plated Compression x Female 90Deg. Elbow
Mfr # N70086LF
Zoro # G612110491
product price: $8.79
/eaKey Features
Tube Fitting Material
Brass
Standards
ANSI 372-2016
Length
11.25 in
Color/Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N70086LF
Zoro #
G612110491
UPC #
717510189926
Country of Origin
China
Dimensions
Length
11.25 in
Details
Tube Fitting Material
Brass
Standards
ANSI 372-2016
Color/Finish
Chrome Plated
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.