1/2in. x 3/8in. Forged Brass 90Deg. Drop Ear Elbow

  • Mfr # K102590058

  • Zoro # G012199768


product price: $18.55
/ea

Key Features

Basic Pipe Fitting Material
Forged Brass
Color
Copper
Width
2 in
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K102590058
Zoro #
G012199768
UPC #
677706590588
Country of Origin
United States

Dimensions

Width
2 in
Length
1.50 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.