Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in. Brass Needle Valve

  • Mfr # G64004

  • Zoro # G912122149


product price: $22.29
/ea

Key Features

Body Material
Brass
Length
1.59 in
Overall Width
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G64004
Zoro #
G912122149
UPC #
717510640045
Country of Origin
China

Dimensions

Length
1.59 in
Overall Width
1.07 in

Details

Body Material
Brass

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.