Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in. Bronze Tee

  • Mfr # B74082LF

  • Zoro # G512179765


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Basic Pipe Fitting Material
Bronze
Outside Dia. (In.)
0.50 in
Pipe Fitting Material
Bronze
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74082LF
Zoro #
G512179765
UPC #
717510155389
Country of Origin
China

Dimensions

Outside Dia. (In.)
0.50 in
Pipe Size - Pipe Fitting
1/4 in

Details

Basic Pipe Fitting Material
Bronze
Item
Bronze Tee
Pipe Fitting Material
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.