1/4in ID 1/8in CTS Seamless Black Rubber Pipe Insulation, 1/2in Wall Thickness, 510ft per Carton

  • Mfr # I61025

  • Zoro # G512105412


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Black
For Iron Pipe Size
1/4 in
Density
3-6 lb/cu.ft
Temp. Range
-297°F to 220°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I61025
Zoro #
G512105412
UPC #
717510251340
Country of Origin
United States

Dimensions

For Iron Pipe Size
1/4 in
Wall Thickness
1/2 in

Details

Material
Rubber
Color
Black
Density
3-6 lb/cu.ft
Temp. Range
-297°F to 220°F
Item
Pipe Insulation
Standards
ASTM E84
Max. Temp.
220°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.