
1/4in. NPT Pressure Snubber for Air or Gas
Mfr # G64300
Zoro # G712223039
product price: $18.99
/eaKey Features
Length (In.)
1 in
Boiler Gauge Case Width
1 in
Max. Pressure
1000 psi
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G64300
Zoro #
G712223039
UPC #
717510643008
Country of Origin
China
Dimensions
Length (In.)
1 in
Boiler Gauge Case Width
1 in
Details
Max. Pressure
1000 psi
Color
Bronze
Item
NPT Pressure Snubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.