Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in. OD Compression x 1/8in. MIP Angle Needle Valve

  • Mfr # N10442LF

  • Zoro # G712105861


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Body Material
Brass
Overall Width
1.60 in
Length
1.60 in
Standards
ASME A112.18.1-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N10442LF
Zoro #
G712105861
UPC #
717510186093
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.60 in
Length
1.60 in

Details

Body Material
Brass
Standards
ASME A112.18.1-2018

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.