Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in. Tinnerman Nut

  • Mfr # C02806

  • Zoro # G412107479


product price: $0.09
/ea
Sold in multiples of 84 for $7.56

Key Features

Width
10.30 in
Material
Plastic
Length
11.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02806
Zoro #
G412107479
UPC #
717510028065
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.30 in
Length
11.40 in

Details

Material
Plastic

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.