Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in. x 1/8in. Bronze Reducing Coupling

  • Mfr # B74140LF

  • Zoro # G612109419


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Outside Dia. (In.)
0.50 in
Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Pipe Size - Pipe Fitting
1/4 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74140LF
Zoro #
G612109419
UPC #
717510170658
Country of Origin
Thailand

Dimensions

Outside Dia. (In.)
0.50 in
Pipe Size - Pipe Fitting
1/4 in x 1/8 in

Details

Basic Pipe Fitting Material
Bronze
Item
Bronze Reducing Coupling
Pipe Fitting Material
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.