Zoro Homepage

18in. Brushed Nickel Concealed Mount Towel Bar with Bell Posts

  • Mfr # 97309

  • Zoro # G812108663


product price: $12.79
/ea

Key Features

Material
Plastic
Color
Brushed Nickel
Finish
Brushed Nickel
Bar Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97309
Zoro #
G812108663
UPC #
753274973098
Country of Origin
China

Dimensions

Bar Length
18 in

Details

Material
Plastic
Color
Brushed Nickel
Item
Towel Bar with Bell Posts
Finish
Brushed Nickel

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.