Zoro Homepage

1/8in. x 12in. Black Pipe Nipple

  • Mfr # 30112

  • Zoro # G212105347


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Basic Pipe Fitting Material
Steel
Color
Black
Width
14 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30112
Zoro #
G212105347
UPC #
677706060036
Country of Origin
China

Dimensions

Width
14 in
Length
20 in

Details

Basic Pipe Fitting Material
Steel
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.