Zoro Homepage

1/8in. x 3in. Black Pipe Nipple

  • Mfr # 30130

  • Zoro # G612105312


product price: $1.45
/ea
Sold in multiples of 5 for $7.25

Key Features

Basic Pipe Fitting Material
Steel
Length
3 in
Color
Black
Width
0.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30130
Zoro #
G612105312
UPC #
677706060074
Country of Origin
China

Dimensions

Length
3 in
Width
0.40 in

Details

Basic Pipe Fitting Material
Steel
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.