Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8in. x 5-1/2in. Black Pipe Nipple

  • Mfr # 30155

  • Zoro # G712105298


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Basic Pipe Fitting Material
Steel
Color
Black
Length
20 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30155
Zoro #
G712105298
UPC #
677706060128
Country of Origin
China

Dimensions

Length
20 in
Width
14 in

Details

Basic Pipe Fitting Material
Steel
Color
Black

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.