Zoro Homepage

1/8in. x 8in. Red Brass Pipe Nipple

  • Mfr # N20014

  • Zoro # G412104973


product price: $21.95
/ea
Sold in multiples of 5 for $109.75

Key Features

Basic Pipe Fitting Material
Red Brass
Max. Temp.
400°F
Pipe Fitting Material
Red Brass
Length
8 in
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20014
Zoro #
G412104973
UPC #
717510200140
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Pipe Size - Pipe Fitting
1/8 in

Details

Basic Pipe Fitting Material
Red Brass
Item
Pipe Nipple
Max. Temp.
400°F
Pipe Fitting Material
Red Brass
Color
Brass
Max. Pressure
250 psi
Temp. Range
-65°F to 400°F
Fitting Connection Type
MIP

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.