Zoro Homepage

1in. Bronze Insert Tee

  • Mfr # I13022LF

  • Zoro # G012175694


product price: $27.75
/ea

Key Features

Outside Dia. (In.)
1.26 in
Basic Pipe Fitting Material
Bronze
Fitting Connection Type
Barbed x Barbed x Barbed
Pipe Size - Pipe Fitting
1 in
Pipe Fitting Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I13022LF
Zoro #
G012175694
UPC #
717510172430
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. (In.)
1.26 in
Pipe Size - Pipe Fitting
1 in

Details

Basic Pipe Fitting Material
Bronze
Fitting Connection Type
Barbed x Barbed x Barbed
Item
Bronze Insert Tee
Pipe Fitting Material
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.