1in. C x FIP Forged Brass Union

  • Mfr # K126650150

  • Zoro # G412199825


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Forged Brass
Length
2.20 in
Color
Copper
Width
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K126650150
Zoro #
G412199825
UPC #
677706661509
Country of Origin
Korea, Republic of

Dimensions

Length
2.20 in
Width
1.70 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.