Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in. Chrome Plated Bronze Coupling

  • Mfr # B50044LF

  • Zoro # G412121475


product price: $40.29
/ea

Key Features

Basic Pipe Fitting Material
Bronze
Outside Dia. (In.)
1.50 in
Pipe Size
1 in
Pipe Fitting Material
Bronze
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B50044LF
Zoro #
G412121475
UPC #
717510168747
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. (In.)
1.50 in
Pipe Size
1 in
Pipe Size - Pipe Fitting
1 in

Details

Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Item
Bronze Coupling

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.