Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in. CTS, 3/4in. IPS Bronze Compression Coupling

  • Mfr # C14207

  • Zoro # G012109248


product price: $19.25
/ea

Key Features

Tube Fitting Material
Bronze
Length
3 in
Basic Fitting Material
Bronze
Tube Size
1-3/4 in
Pipe Size - Pipe Fitting
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14207
Zoro #
G012109248
UPC #
717510106060
Country of Origin
Indonesia

Dimensions

Length
3 in
Tube Size
1-3/4 in
Pipe Size - Pipe Fitting
1-3/4 in

Details

Tube Fitting Material
Bronze
Basic Fitting Material
Bronze
Item
Compression Coupling

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.