Zoro Homepage

1in. F1807 Brass PEX Ball Valve

  • Mfr # B63100LF

  • Zoro # G412121901


product price: $36.49
/ea
Sold in multiples of 6 for $218.94

Key Features

Pipe Size
1 in
Standards
ANSI 14-2010a
Body Material
Brass
Overall Length
5.93 in
Overall Width
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B63100LF
Zoro #
G412121901
UPC #
717510172522
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
5.93 in
Overall Width
1.42 in

Details

Standards
ANSI 14-2010a
Body Material
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.