Zoro Homepage

1in. FIP PVC Ball Valve

  • Mfr # B91100

  • Zoro # G312105421


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Ball Port Style
Standard port
Valve Structure
One piece
Pipe Size
1"
For Media
Water
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B91100
Zoro #
G312105421
UPC #
717510911008
Country of Origin
China

Dimensions

Pipe Size
1"
Overall Width
3.50 in
Overall Length
4.20 in

Details

Ball Port Style
Standard port
Valve Structure
One piece
For Media
Water
Body Material
PVC
Color - Valve Body
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.