Zoro Homepage

1in. Full Port Brass Ball Valve with CPVC Connection

  • Mfr # B67252

  • Zoro # G512108550


product price: $65.39
/ea

Key Features

Overall Width
3.25 in
Body Material
Brass
Standards
ASME A112.4.14-2022
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67252
Zoro #
G512108550
UPC #
717510232585
Country of Origin
China

Dimensions

Overall Width
3.25 in
Overall Length
6 in

Details

Body Material
Brass
Standards
ASME A112.4.14-2022

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.