
1in. Full Port Brass Ball Valve with Drain, CPVC Connection
Mfr # B67258
Zoro # G712108879
product price: $71.35
/eaKey Features
Standards
ASME A112.4.14-2022
Overall Width
3.25 in
Overall Length
8 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B67258
Zoro #
G712108879
UPC #
717510232646
Country of Origin
China
Dimensions
Overall Width
3.25 in
Overall Length
8 in
Details
Standards
ASME A112.4.14-2022
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.