Zoro Homepage

1in. Galvanized Iron Floor Flange

  • Mfr # G3550150

  • Zoro # G412107424


product price: $16.49
/ea

Key Features

Basic Pipe Fitting Material
Cast Iron
Standards
ANSI 372-2016
Overall Pipe Length
3.70 in
Width
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3550150
Zoro #
G412107424
UPC #
677706096646
Country of Origin
China

Dimensions

Overall Pipe Length
3.70 in
Width
3.70 in

Details

Basic Pipe Fitting Material
Cast Iron
Standards
ANSI 372-2016

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.