
1in. Gas Test Gauge Body with Valve, Bell Style
Mfr # G67002
Zoro # G812121570
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Gauge Case Material
Steel
Length
2.29 in
Case Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G67002
Zoro #
G812121570
UPC #
717510002676
Country of Origin
China
Dimensions
Dial Size (In.)
1.81 in
Length
2.29 in
Details
Gauge Case Material
Steel
Case Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.