Zoro Homepage

1in. Metal Stud Pipe Insulator

  • Mfr # H29010

  • Zoro # G912175992


product price: $0.43
/ea
Sold in multiples of 19 for $8.17

Key Features

Length
7.50 in
Width
6 in
Material
Plastic
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H29010
Zoro #
G912175992
UPC #
012181891490
Country of Origin
United States

Dimensions

Length
7.50 in
Width
6 in

Details

Material
Plastic
Color
Beige

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.