Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in. MIP x 4in. Dielectric Nipple

  • Mfr # D06510

  • Zoro # G712107261


product price: $29.39
/ea

Key Features

Pipe Fitting Material
Steel
Basic Fitting Material
Steel
Pipe Size - Pipe Fitting
1 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D06510
Zoro #
G712107261
UPC #
717510138252
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in x 4 in

Details

Pipe Fitting Material
Steel
Basic Fitting Material
Steel
Item
Dielectric Nipple

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.