1in OD 3/4in ID X 12in Long, 3/4in Female Pipe Thread X 3/4in Female Pipe Thread

  • Mfr # G76003

  • Zoro # G512109762


product price:  $30.39
/ea

Key Features

Hose Length
14 in
Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G76003
Zoro #
G512109762
UPC #
717510246261
Country of Origin
Korea, Republic of

Dimensions

Hose Length
14 in
Hose Outside Dia. (In.)
1.13 in

Details

Hose Tube Material
Stainless Steel
Hose Color
Yellow
Standards
ANSI Z21.24-2015

Description

Yellow Coated Corrugated SS Gas Connector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.