Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in. PlumBite Push On Removal Tool

  • Mfr # C76522

  • Zoro # G912222030


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Length
1.93 in
Tube Fitting Material
Plastic
Color
Blue
Width
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76522
Zoro #
G912222030
UPC #
717510765229
Country of Origin
China

Dimensions

Length
1.93 in
Width
0.41 in

Details

Tube Fitting Material
Plastic
Color
Blue

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.