
1in. x 1-1/4in. MPT Bronze Insert Rope Adapter
Mfr # I13029LF
Zoro # G512175705
product price: $25.35
/eaKey Features
Basic Pipe Fitting Material
Bronze
Outside Dia. (In.)
2 in
Pipe Size
1 in x 1-1/4 in
Pipe Size - Pipe Fitting
1 in x 1-1/4 in
Fitting Connection Type
Barbed x MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I13029LF
Zoro #
G512175705
UPC #
717510171358
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia. (In.)
2 in
Pipe Size
1 in x 1-1/4 in
Pipe Size - Pipe Fitting
1 in x 1-1/4 in
Details
Basic Pipe Fitting Material
Bronze
Fitting Connection Type
Barbed x MPT
Pipe Fitting Material
Bronze
Item
Bronze Insert Rope Adapter
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.