Shop JONES STEPHENS
See all product information
Create Account
1in. x 1/2in. x 3/4in. Black Iron Reducing Tee, Banded
- Mfr # B4600181
- Zoro # G912106521
product price:Â
$
8.49
/ea
Key Features
Standards
ANSI 372-2016
Overall Pipe Length
2.70 in
Basic Pipe Fitting Material
Cast Iron
Outside Dia.
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B4600181
- Zoro #
- G912106521
- UPC #
- 677706093065
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 2.70 in
- Outside Dia.
- 2.50 in
Details
- Standards
- ANSI 372-2016
- Basic Pipe Fitting Material
- Cast Iron
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.