Shop JONES STEPHENS
See all product information
Create Account
1in. x 1in. x 1/2in. C x C x FIP Forged Brass Tee
- Mfr # K104800160
- Zoro # G012121707
product price:Â
$
45.25
/ea
Key Features
Basic Pipe Fitting Material
Forged Brass
Color
Copper
Length
13 in
Width
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K104800160
- Zoro #
- G012121707
- UPC #
- 677706481602
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13 in
- Width
- 9.75 in
Details
- Basic Pipe Fitting Material
- Forged Brass
- Color
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.