Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in. x Sweat Brass Insert Adapter

  • Mfr # I13037LF

  • Zoro # G412108667


product price: $13.19
/ea

Key Features

Basic Pipe Fitting Material
Brass
Standards
ANSI 372
Length
2.45 in
Width
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I13037LF
Zoro #
G412108667
UPC #
717510189346
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.45 in
Width
1.12 in

Details

Basic Pipe Fitting Material
Brass
Standards
ANSI 372

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.