
2-1/2 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK8 (48 FT)
Mfr # I61300
Zoro # G8618283
product price: $130.99
Free Shipping & Returns
Key Features
For Iron Pipe Size
2-7/8 in
Wall Thickness
1/2 in
Material
Rubber
Density
3-6 lb/cubic ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I61300
Zoro #
G8618283
UPC #
717510300611
Country of Origin
United States
Dimensions
For Iron Pipe Size
2-7/8 in
Wall Thickness
1/2 in
Details
Material
Rubber
Density
3-6 lb/cubic ft
Color
Black
Temp. Range
-297°F to 220°F
Standards
C534
Item
Pipe Insulation
Max. Temp.
220°F
For Use With
2-7/8" Pipe
Description
Seamless Rubber Pipe Insulation, Flexible Closed Cell, Black w/blue ink. An Enviormenally Friendly, CFC Free, Flexible elastomeric thermal insulation. Used to retard heat gain & prevent condensation or frost formation on refridgerant lines, cold water plumbing and chilled water stystems. Retards heat flow for hot water plumbing, liquid heating, dual temperature piping and many solar systems. Use indoor, outdoor, underground. Resistance to moisture and vapor flow. Flame & Smoke Rating. CFC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.