Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in. Slip PVC Ball Valve

  • Mfr # B90250

  • Zoro # G612105374


product price: $50.99
/ea

Key Features

Ball Port Style
Standard port
Pipe Size
2-1/2 in
For Media
Water
Overall Length
6.40 in
Overall Width
9.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B90250
Zoro #
G612105374
UPC #
717510902501
Country of Origin
China

Dimensions

Pipe Size
2-1/2 in
Overall Length
6.40 in
Overall Width
9.50 in

Details

Ball Port Style
Standard port
For Media
Water
Body Material
PVC
Color - Valve Body
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.