Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2in. x 5in. Red Brass Pipe Nipple

  • Mfr # N30008

  • Zoro # G712104994


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Red Brass
Length
17 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N30008
Zoro #
G712104994
UPC #
717510300086
Country of Origin
China

Dimensions

Length
17 in
Width
9 in

Details

Basic Pipe Fitting Material
Red Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.