Zoro Homepage

2-1/8in ID 2in CTS Semi-Slit Black Polyethylene Foam Pipe Insulation

  • Mfr # I50218

  • Zoro # G412109084


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Width
13 in
Material
Foam
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I50218
Zoro #
G412109084
UPC #
717510161342
Country of Origin
United States

Dimensions

Length
72 in
Width
13 in

Details

Material
Foam
Color
Black

Description

3/8in Wall Thickness, 96ft per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.