Zoro Homepage

2" Close Black Pipe Nipple

  • Mfr # 32000

  • Zoro # G5433920


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Overall Pipe Length
Close Thread
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Size (Fittings)
2"
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32000
Zoro #
G5433920
UPC #
677706061477
Country of Origin
China

Dimensions

Overall Pipe Length
Close Thread
Pipe Size (Fittings)
2"

Details

Specific Pipe Fitting Shape
Nipple
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.