Zoro Homepage

2 IPS X 3/8 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK13 (78 FT)

  • Mfr # I80200

  • Zoro # G8617915


product price: $359.99
Free Shipping & Returns

Key Features

For Iron Pipe Size
2-3/8 in
Temp. Range
-40°F to 220°F
Density
3-6 lb/cu.ft
Color
Black
Wall Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I80200
Zoro #
G8617915
UPC #
717510200805
Country of Origin
United States

Dimensions

For Iron Pipe Size
2-3/8 in
Wall Thickness
3/8 in

Details

Temp. Range
-40°F to 220°F
Density
3-6 lb/cu.ft
Color
Black
Material
Rubber
Item
Pipe Insulation
For Use With
2-3/8" Pipe
Max. Temp.
220°F
Standards
C534

Description

Seamless Double Stick Rubber Pipe Insulation, Flexible Closed Cell, Black w/blue ink. An Enviormenally Friendly, CFC Free, Flexible elastomeric thermal insulation. Used to retard heat gain & prevent condensation or frost formation on refridgerant lines, cold water plumbing and chilled water stystems. Retards heat flow for hot water plumbing, liquid heating, dual temperature piping & many solar systems. Use indoor, outdoor, underground. Resistance to moisture & vapor flow. Flame & Smoke Rating. CFC-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.