Zoro Homepage

2" x 12" Black Pipe Nipple

  • Mfr # 32012

  • Zoro # G5433981


product price: $14.29
/ea

Key Features

Overall Pipe Length
12"
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
2"
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32012
Zoro #
G5433981
UPC #
677706061507
Country of Origin
China

Dimensions

Overall Pipe Length
12"
Pipe Size (Fittings)
2"

Details

Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Item
Nipple
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.