
21-1/2 in. Galvanized Water Heater Stand, Square
Mfr # J36207
Zoro # G910108428
product price: $71.15
/eaKey Features
Width (In.)
21.5 in
Depth (In.)
21.5 in
Material
Galvanized Steel
For Use With
Water Heater up to 2,205 lbs
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J36207
Zoro #
G910108428
UPC #
717510348095
Country of Origin
China
Dimensions
Width (In.)
21.5 in
Depth (In.)
21.5 in
Details
Material
Galvanized Steel
For Use With
Water Heater up to 2,205 lbs
Color
Galvanized
Features
Glavanized Steel, Corrosion Resistant, Quick Assembly
Basic Pipe Fitting Shape
Square
Description
21-1/2 in. Galvanized Water Heater Stand, Square. 21.5IN SQUARE X 18IN HIGH GALVANIZED WATER HEATER STAND. 16 Gauge Corrosion resistant. Meets UPC & IPC
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.