Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in. Galvanized Water Heater Stand, Square

  • Mfr # J36208

  • Zoro # G312169225


product price: $137.63
/ea
Free Shipping & Returns

Key Features

Length (In.)
24 in
Width (In.)
24 in
Material
Steel
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J36208
Zoro #
G312169225
UPC #
717510348101
Country of Origin
United States

Dimensions

Length (In.)
24 in
Width (In.)
24 in

Details

Material
Steel
Color
Galvanized

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.