
2in. 300 psi Pressure Gauge
Mfr # G60300
Zoro # G012109910
product price: $11.42
/eaKey Features
Accuracy
2%
Process Connection Location
Lower
Dial Size (In.)
1.12 in
Gauge Case Material
Steel
Case Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G60300
Zoro #
G012109910
UPC #
717510603606
Country of Origin
China
Dimensions
Dial Size (In.)
1.12 in
Length
2.07 in
Details
Accuracy
2%
Process Connection Location
Lower
Gauge Case Material
Steel
Case Color
Black
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.