
2in. 60 psi Gas Test Gauge Assembly, Bell Style with 3/4in. Connection
Mfr # G66060
Zoro # G212105095
product price:Â $13.15
/eaKey Features
Process Connection Size
3/4 in
Dial Size (In.)
1.50 in
Gauge Case Material
Steel
Length
2.07 in
Case Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G66060
Zoro #
G212105095
UPC #
717510660609
Country of Origin
China
Dimensions
Process Connection Size
3/4 in
Dial Size (In.)
1.50 in
Length
2.07 in
Details
Gauge Case Material
Steel
Case Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.