Shop WINTERS

Industrial Pressure Gauge, 0 to 160 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PFP2338WBY
  • Zoro # G6627019

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP2338WBY
Zoro #
G6627019
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Case Color
Gray
Includes
Restrictor Screw
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Characteristics
Protects Against Vibration and Pulsation
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Field Fillable
No
Pressure Range Type
Pressure
Pointer Characteristics
Micrometer Adjustable
Compatible Process Media
Oil
Gauge Case Liquid
Glycerin
Non-Sparking
No
Pointer Color
Black
Cleaned for Oxygen Service
No
Bezel Mounting Type
Bayonet Ring
Process Connection Gender
Male
Accuracy Scale
Full Scale
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Case Construction
Welded Joint
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Sensor Material
316L Stainless Steel
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Includes Calibration Certificate
No
Over-Pressure Limit
25%
Dial Color
Reflective Fluorescent Yellow
Includes Vent Plug
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
304 Stainless Steel
Secondary Pressure Range
0 to 1,100
Movement Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Bezel Gasket Material
Buna-N
Maximum Pressure
60
Operating Temperature Range
-4 Degrees to 150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Case Liquid
Glycerin
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
160 psi

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Case Depth
1.858 in
Case Diameter
6.338 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.